missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ Cofra Welder Black Safety
Click to view available options
Size:
9
Unit Size:
1 pair
Description
- STANDARD: EN ISO 20345:2011
- UPPER: water repellent printed leather
- EXTERNAL LINING: breathable synthetic
- INTERNAL LINING: TEXELLE 100% polyamide fabric, breathable, it absorbs and releases the moisture, abrasion resistant
- FOOTBED: EVANIT, made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3,8mm). Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns
- SOLE: HEAT DEFENDER PU/nitrile rubber resistant to +300 °C (1 minute contact)
- TOE CAP: non metallic TOP RETURN resistant to 200 J
- MIDSOLE: non metallic APT PLATE - Zero Perforation
- WIDTH: 10 Mondopoint (size 39/6) - 11 Mondopoint (size 40-48/6,5-13)
- PLUS: abrasion resistant polyurethane toe cap protection , fireproof seams, laces protection, adjustable velcro closure
- PERFORMANCES AND TECHNICAL FEATURES: Anti-torsion Support, Cold Protection (CI), Heat Resistant (HI), HRO, toe cap protection
- SUGGESTED USAGE: footwear for welders
Specifications
Specifications
| Size | 9 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction