missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Cohesive Pocket Sampler

Product Code. 15869311 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
600 mm
900 mm
1500 mm
Capacity (Metric):
3 x 15 mL
3 x 20 mL
5 x 20 mL
Includes:
3 Pockets
5 Pockets
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Includes unitSize
15869311 1500 mm 5 x 20 mL 5 Pockets Each
15879311 600 mm 3 x 15 mL 3 Pockets Each
15889311 900 mm 3 x 20 mL 3 Pockets Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15869311 Supplier Sampling Systems™ Supplier No. 2220B1500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specially adapted to enable the taking of samples of damp and cohesive powders. Sampling Systems™ Cohesive Pocket Sampler incorporates scrapers to push the sticky powder into the sample pockets.

  • Manufactured in 316L Stainless Steel
  • Multilevel discreet samples
  • Scrapers are fully welded to give a hygienic, GMP correct sampler

Specifications

Product Type Sampler
Material Stainless Steel (316L)
Includes 5 Pockets
Capacity (Metric) 5 x 20 mL
Diameter (Metric) 25 mm
Length (Metric) 1500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.