missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Cohesive Sampler

Product Code. 15809311 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15809311 5 mL Each
15819311 10 mL Each
15829311 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15809311 Supplier Sampling Systems™ Supplier No. 2015A05
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of robust stainless steel and able to take a sample from a known point within the product. Sampling Systems™ Cohesive Sampler features a scraper that is fully welded to the outside of the pocket.

  • Manufactured in 316L Stainless Steel
  • Single point type
  • Used to push the powder into the sampler by rotating it

Specifications

Product Type Sampler
Material Stainless Steel (316L)
Capacity (Metric) 5 mL
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.