missing translation for 'onlineSavingsMsg'
Learn More

CPC™ MPX Series Sanitary Coupling Insert

Product Code. 17656845
Change view
Click to view available options
Quantity:
Pk. of 25
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17656845 Pk. of 25 Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17656845 Supplier CPC™ Supplier No. MPX44012T39M
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3/4 Sanitary non-valved MPX coupling insert

Specifications

Color Amber
Material Polysulfone, USP Class VI, ADCF
Type Coupling Insert
Finish Natural
Mounting Free floating
Pressure Up to 60 psi, 4.1 bar
Quantity Pk. of 25
Sterilization Method Gamma sterilized
Temperature (English) Max. 300°F
Temperature (English) Min -40°F
Temperature (Metric) Max 149°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.