missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing, platinum-cured silicone

Product Code. 11770999
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11770999 26 Each
11791019 73 Each
11701029 82 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11770999 Supplier Masterflex™ Supplier No. 9644026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this platinum-cured silicone tubing. Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing is ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.

  • Ideal for pharmaceutical and biotechnological applications
  • Low extractable, excellent heat resistance and low compression set
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Custom extruded to fit Masterflex™ pumps
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Manufactured according to Good Manufacturing Practices (GMP)
  • Longer tubing life means less tubing changes and maintenance requirements
  • Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
  • Excellent biocompatibility and low absorption
  • Translucent, odorless and nontoxic
  • Weather, ozone, corona and radiation resistant
  • Can be sterilized by autoclave, gamma radiation or ethylene oxide

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material BioPharm (Platinum-cured Silicone)
Overall Length (Metric) 760 cm
For Use With (Application) pharmaceutical, biotechnology, peristaltic pumping, and food applications
Min. Operating Temperature (Metric) -59°C
Tubing Size 26
Flow Rate 0.01 to 4L/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Color Translucent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.