missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ II Pump Head with Adjustable Occlusion for High-Performance Precision Tubing

Product Code. 11760869 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
1.7 to 2900 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11760869 1.7 to 2900 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11760869 Supplier Masterflex™ Supplier No. 7720162
  • ONLINE EXCLUSIVE PRICE
    656.00 €
    617.59 € / Pack of 1
    Save 38.41 €
    5% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Single-channel mounting hardware and a 15 in. (38cm) length of silicone pump tubing. For stacking multiple heads, order two- three- or four-channel hardware separately.

Automatic retention holds tubing securely in place with no manual adjustment--just load the tubing and start the pump.

Use these pump heads with high performance tubing. Masterflex™ L/S™ Easy-Load™ II Pump Heads feature automatic retention which holds tubing securely in place without manual adjustment. Just load the tubing and start the pump.

  • Adjustable occlusion provides the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Accepts tubing: L/S 15, L/S 24, L/S 35, L/S 36

Specifications

Flow Rate 1.7 to 2900 mL/min.
For Use With High performance precision tubing
Holds 4
Includes Single channel mounting hardware and a 15 in. L of Silicone pump tubing
Overall Depth (English) 2.75 in.
Overall Depth (Metric) 7 cm
Overall Height (English) 4.75 in.
Overall Height (Metric) 12.1 cm
Overall Width (English) 5 in.
Type Pump Head
Rotor Material Stainless Steel, Cold-rolled Steel
Case Material Polyphenylene Sulfide
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.