missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Analog Variable-Speed Modular Drive

Product Code. 15548431 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
1.2 to 3400 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15548431 1.2 to 3400 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15548431 Supplier Masterflex™ Supplier No. 0755905
  • ONLINE EXCLUSIVE PRICE
    1540.00 €
    1434.46 € / Pack of 1
    Save 105.54 €
    6% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile variable-speed drive with a wide flow range and simple controls

  • Flow rate 0.06 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
  • Painted steel housing is IP33 rated for protection from vertically falling water
  • 230 VAC models are CE marked in compliance with EU standards

Specifications

Flow Rate 1.2 to 3400 mL/min.
Frequency 50 Hz
IP Rating IP33
Model Masterflex L/S Variable-Speed Modular Drive
Motor Type Reversible
Overall Height (Metric) Controller: 87mm; Motor: 115mm
Overall Length (Metric) 204 mm (Controller), 198 mm (Motor)
Overall Width (Metric) Controller: 164mm; Motor: 97mm
Speed Control ±2%
Type Variable Speed Modular Drive
Speed 6 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.