missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Column Clamp

Product Code. 15782359 Shop All Ohaus Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15782359 Small Each
15792359 Medium Each
15702369 Large Each
15712369 X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15782359 Supplier OHAUS™ Supplier No. 30392314
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Column Clamp is designed to securely grip and position a variety of laboratory glassware.

  • Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
  • Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
TRUSTED_SUSTAINABILITY

Specifications

Type Column Clamp
Material Stainless Steel
Description Clamp, Specialty, Column, CLS-COLMNSS
Diameter (Metric) 11 mm
Length (English) 11.10 in.
Length (English) Arm 8.310 in.
Length (Metric) 282.00 mm
Length (Metric) Arm 211 mm
Size Small
Size (Metric) Grip 65 to 89 mm
Jaw Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.