missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Comacier VHP Plus Heavy Duty Leather Gloves
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
Description
- Mechanical protection heavy duty gloves
- Medium weight 10 gauge seamless knitted glove
- Knit wrist ensures good fit
- Unique traceability system on textile tag
- Palm, fingers and artery guard made of leather for optimal protection
- Provides the highest levels of mechanical resistance
- Good flexibility and comfort
- Superior grip when used with oils and greases due to leather patch
Applications:
- Handling heavy and oily metal pieces
- Handling sharp or irregular-edged metal parts
- Press and stamping
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
| Color | Gray |
| Exterior Finish | Leather Palm |
| Material | Leather |
| Product Type | Mechanical Protection Gloves |
| Size | 10 |
| Glove Cuff Style | Knit |
| Liner Material | Techcor™ |
| Packaging Type | 12 pairs in bag, 10 bags in carton |
| Series | VHP Plus |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction