missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for omniPAGE Mini Vertical Gel Electrophoresis Unit, 0.5mm Thick
Shop All Fisherbrand Traceable ProductsSpecifications
Specifications
| For Use With (Application) | Mini SDS PAGE, native PAGE, gradient, second dimension and nucleic acid separations |
| For Use With (Equipment) | OmniPAGE Mini Vertical Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 12 |
| Quantity | 1 Each |
| Thickness (Metric) | 0.5 mm |
| Volume (Metric) Well | 16 μL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?