missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Combi-Spin PVC 2400 Centrifuge/Vortex Mixer
Description
- Temperature setting range +4ºC to +40ºC
- Centrifugation speed: fixed at 2800rpm (50Hz) and 3500rpm (60Hz)
- Choice of interchangeable rotors for different microtube sizes/combinations and for 0.2mL strips
Specifications
Specifications
| Speed Range | 2800 rpm at 50 Hz, 3500 rpm at 60 Hz |
| Voltage | 120/230 V |
| Tube Capacity | 1.5/2 mL, 0.5 mL, 0.2 mL |
| Width (Metric) | 190 mm |
| No. of Positions | 12 x 1.5 to 2.0 mL/12 x 0.5 mL plus 12 x 0.2 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?