missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combined Electrode

Product Code. 11785618 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Type:
Combined Electrode
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11785618 Combined Electrode Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11785618
  • ONLINE EXCLUSIVE PRICE
    128.32 €
    70.31 € / Pack of 1
    Save 58.01 €
    45% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Unique combined special electrode for the Knick 900 that features a profiled head for storage in the sleeve with a 1 m cable.

  • Special electrodes Knick 900
  • Profiled head for storage in the sleeve, with cable 1 m
  • pH body glass

Specifications

Description Profiled head for storage in the sleeve, with cable 1 m
Type Combined Electrode
Includes 1 m cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.