missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combined Ion-Selective Electrode

Product Code. 11779708 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Electrode:
Ammonium Combined ISE
Chlorine Combined ISE
Copper Combined ISE
Nitrate Combined ISE
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrode Unit Size
11779708 Copper Combined ISE Each
11795638 Ammonium Combined ISE Each
11769708 Chlorine Combined ISE Each
11749718 Nitrate Combined ISE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11779708
  • ONLINE EXCLUSIVE PRICE
    549.20 €
    302.16 € / Pack of 1
    Save 247.04 €
    44% Off
View all promotions
 Restricted Item
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Converts activity of a specific ion dissolved in a solution into an electrical potential. Fisherbrand™ Combined Ion-Selective Electrode is compatible with all pH/mV meters or ionometers.

  • With solid membrane Interchangeable flat surface
  • Ion to be detected passes through the membrane generating a difference of potential, proportional to ionic concentration
  • Analysis time is generally less than one minute
  • Sample preparation steps such as filtering or Distillation rarely necessary
  • Calibration should be carried out as often as possible (once a day) at the same temperature as the sample
  • Measurement temperature 0 to 50°C
  • Delivered with membrane, electrolytic solution, ISAB solution and ISE standard and gasket

ISAB solution:
To adjust the ionic strength. add directly to the solution to be measured.

ISE standard:
For the calibration of ionic electrodes. Concentration 1000 ppm.

Specifications

Applications Determination of Copper (Cu2+) ion
Filling Solution Type ISAB/ISE
pH Range 2 to 12
Interferences Ag+, Hg2+, Cl-, Br-, Cd2+, Fe2+
Electrode Copper Combined ISE
Parameter Copper Ion
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.