missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for MultiSUB Midi-Plus Horizontal Gel Electrophoresis Unit, 2mm Thick

Product Code. 11893403
Change view
Click to view available options
No. of Wells:
1 Prep, 1 Marker
10
12
14
16
18
2 Prep, 2 Marker
20
28
30
35
4 Prep, 2 Marker
Volume (Metric) Sample:
20 μL
23 μL
25 μL
43 μL
54 μL
59 μL
81 μL
90 μL
243 μL
450 μL
990 μL
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Volume (Metric) Sample Unit Size
11893403 35 20 μL Each
11863363 10 90 μL Each
11803373 10 59 μL Each
11833373 1 Prep, 1 Marker 990 μL Each
11873373 12 81 μL Each
11813383 14 59 μL Each
11853383 16 54 μL Each
11893383 18 23 μL Each
11843393 20 43 μL Each
11873393 2 Prep, 2 Marker 450 μL Each
11813403 28 23 μL Each
11853403 30 25 μL Each
11833413 4 Prep, 2 Marker 243 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Código de producto. 11893403
  • ONLINE EXCLUSIVE PRICE
    47.15 €
    30.21 € / Pack of 1
    Save 16.94 €
    35% Off
Estimated Shipment: 29-01-2027
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

For use in preparatory electrophoresis and high-throughput screening.

  • Recommended for high resolution gels and publication quality data
  • Maximise sample volume
  • Height adjustable to give user full control over well depth and sample-loading volume
  • Rigid back which prevents heat-induced warping
  • Reversible loading guides sit directly above each well to provide a convenient loading template for single and multichannel pipettes
  • 10, 14, 16, 18, 28 and 30-sample combs are Multichannel pipettor compatible

Especificaciones

Color Blue
For Use With (Equipment) MultiSUB Midi-Plus Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 35
Quantity 1 Each
Thickness (Metric) 2 mm
Volume (Metric) Sample 20 μL
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.