missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ CometAssay LMAgarose

Product Code. 30001320
Change view
Click to view available options
Quantity:
15 mL
Unit Size:
15mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30001320 15 mL 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30001320 Supplier R&D Systems™ Supplier No. 425005002
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use in minutes with a 90 to 100°C water bath

  • Place the bottle in a 37°C water bath for at least 20 minutes to cool
  • The LMAgarose will remain molten at 37°C for sample preparation indefinitely
  • Microwaving is not recommended

TRUSTED_SUSTAINABILITY

Specifications

Quantity 15 mL
Product Type CometAssay LMAgarose
Content And Storage Store the unopened product at 2°C to 8°C. Do not use past expiration date.
Product Line R&D Systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.