missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Comfort Black Nitrile Examination Gloves
Click to view available options
Size:
Large
X-Large
Unit Size:
Pack of 100
Description
- Non-sterile
- Disposable
- Powder free
- Textured palm for excellent grip
- Ambidextrous
- Distinctive black color hides stains
- AQL 1.5
Specifications
Specifications
| Certifications/Compliance | AQL 1.5, EN 374-1:2016, EN374-2:2014, EN 374-4:2013, EN374-5:2016, EN 455 part 2, EN 420:2003+A1, ASTM D6124 |
| Description | Shelf Life 3 Years |
| Color | Black |
| Material | Nitrile |
| Size | Large |
| Thickness (Metric) | 0.07 ±0.02 mm (Cuff) |
| Quantity | 100 Gloves/Box |
| Yarn Weight | 4.8 gm ± 0.2 gm |
| Length (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction