missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
Specifications
Specifications
| Height (Metric) | 50 mm (Box) |
| Dimensions (L x W x H) | 424 x 140 x 171 mm |
| For Use With (Equipment) | Upright Freezers |
| Holds | Boxes (9) |
| Array | 3 x 3 |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?