missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors

Product Code. 11791946
Change view
Click to view available options
Shape:
Straight
Port Size:
1/4 x 5/32 in. Barb
1/8 x 1/16 in. Barb
1/8 x 3/32 in. Barb
3/16 x 1/8 in. Barb
3/16 x 3/16 in. Barb
3/8 x 1/4 in. Barb
Unit Size:
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Shape Port Size unitSize
11791946 Straight 1/4 x 5/32 in. Barb Pack of 25
11831070 Straight 1/8 x 1/16 in. Barb Pack of 25
11772585 Straight 3/16 x 1/8 in. Barb Pack of 25
11851070 Straight 1/8 x 3/32 in. Barb Pack of 25
11841070 Straight 3/16 x 3/16 in. Barb Pack of 25
11701956 Straight 3/8 x 1/4 in. Barb Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Denne vare kan ikke returneres. Se returpolicy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Artikelnummer. 11791946 Leverandør Ark Plas Products™ Leverandørnr. CAD19PR0
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors are designed as a low cost alternative with high end performance.

  • Economic and reliable
  • Up to 125psi without clamp
  • Contain recycled runner material
  • Available in Natural Nylon or Natural Polypropylene

Tekniske data

Certifications/Compliance RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
Autoclavable Autoclavable
Diameter (Metric) Inner 4 to 6.4 mm
Material Polypropylene
Overall Length (Metric) 39.11 mm
For Use With For flexible tube
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 25/Pk.
Port Size 1/4 x 5/32 in. Barb
Shape Straight
Color Natural
Maximum Pressure Up to 125 psi
Max. Operating Temperature (Metric) 135°C
Product Type Barbed Reducing Straight Connector
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.