missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors

Product Code. 11831070
Change view
Click to view available options
Port Size:
1/4 x 5/32 in. Barb
1/8 x 1/16 in. Barb
1/8 x 3/32 in. Barb
3/16 x 1/8 in. Barb
3/16 x 3/16 in. Barb
3/8 x 1/4 in. Barb
Unit Size:
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size unitSize
11831070 1/8 x 1/16 in. Barb Pack of 25
11791946 1/4 x 5/32 in. Barb Pack of 25
11772585 3/16 x 1/8 in. Barb Pack of 25
11851070 1/8 x 3/32 in. Barb Pack of 25
11841070 3/16 x 3/16 in. Barb Pack of 25
11701956 3/8 x 1/4 in. Barb Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11831070 Supplier Ark Plas Products™ Supplier No. CAD38PR0
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors are designed as a low cost alternative with high end performance.

  • Economic and reliable
  • Up to 125psi without clamp
  • Contain recycled runner material
  • Available in Natural Nylon or Natural Polypropylene

Specifications

Certifications/Compliance RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 to 3.2 mm
Material Polypropylene
Overall Length (Metric) 21 mm
For Use With For Masterflex L/S 18, 35, 26 tube
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 25/Pk.
Port Size 1/8 x 1/16 in. Barb
Shape Straight
Color Natural
Maximum Pressure Up to 125 psi
Max. Operating Temperature (Metric) 135°C
Product Type Barbed Reducing Straight Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.