Learn More
Thermo Scientific™ Compact Digital Mini Rotator
Realize maximum flexibility and high quality with this compact, easy-to-use Rotator/Shaker—smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more.
1123.60 €
Specifications
Orbit | 13 mm (0.51 in.) |
---|---|
Load Bearing Capacity (Metric) | 4 kg |
Speed Control Accuracy | ±5 rpm at 100 rpm |
Speed Range | 50 to 300 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Product Code | Brand | Load Bearing Capacity (Metric) | Load Bearing Capacity (English) | Speed Range | Plug Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Load Bearing Capacity (Metric) | Load Bearing Capacity (English) | Speed Range | Plug Type | Price | Quantity & Availability | ||
15278844
|
Thermo Scientific™
88880026 |
4 kg | 8.8 lb. | 50 to 300 rpm | Cord set with various plugs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Realize maximum flexibility and high quality with the easy-to-use Thermo Scientific™ Compact Digital Mini Rotator/Shaker, which provides smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more. Choose from 5 different top options to customize unit to meet exact application needs. PID control ensures consistent and smooth orbital motion, with digital speed control from 50-300rpm. Display both current and set RPM simultaneously. Timer Range: Continuous or 1min to 99hrs 59min. Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (2° to 60°C).
Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth orbital motion.- Digital Speed Control: 50 to 300rpm
- Timer Range: Continuous or 1min to 99hrs 59min
Must purchase platform for use:
- Rubber mat (250 x 250mm)
- Dimpled mat
- Universal harness
- Universal attachment with adjustable bars
- Bands for Universal harness
- Universal Platform for clamps (clamps purchased separately)
- 50mL flask clamps
- 100mL flask clamps
- 250mL flask clamps
- 300mL flask clamps
- 500mL flask clamps
- 1L flask clamps
- 2L flask clamps
Specifications
13 mm (0.51 in.) | |
±5 rpm at 100 rpm | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
8.8 lb. | |
39.2°F to 140°F | |
5.1 in. | |
13 in. | |
334 mm | |
10.9 in. | |
276 mm | |
17.6 lb. | |
Feedback Control PID | |
Digital | |
2 Years |
4 kg | |
50 to 300 rpm | |
100/240 V | |
Rotator | |
CE | |
50/60 Hz | |
130 mm | |
9.8 in. | |
250 mm | |
9.8 in. | |
250 mm | |
8 kg | |
Compact Digital Mini Rotator | |
1 min. to 99:59 hr., Continuous |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.