missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Compact Dispenser 501 Model

Product Code. 10517102
Click to view available options
Volume (Metric):
0.2 to 2 mL
0.4 to 5 mL
1 to 10 mL
1 to 30 mL
Increments:
0.1 mL
0.2 mL
1.0 mL
Volume (Metric) Reservoir:
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10517102

Brand: Socorex™ 501.101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Compact Dispenser
Autoclavable Autoclavable
Volume (Metric) 1 to 10 mL
Increments 0.2 mL
Model 501
Volume (Metric) Reservoir 1000 mL
Warranty 2 Years
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.