missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Compact Dispenser 501 Model

Product Code. 10596712
Change view
Click to view available options
Volume (Metric):
0.2 to 2 mL
0.4 to 5 mL
1 to 10 mL
1 to 30 mL
Increments:
0.1 mL
0.2 mL
1.0 mL
Volume (Metric) Reservoir:
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Increments Volume (Metric) Reservoir Unit Size
10596712 0.2 to 2 mL 0.1 mL 250 mL Each
10004590 0.4 to 5 mL 0.2 mL 1000 mL Each
10024600 1 to 10 mL 0.2 mL 2000 mL Each
10516912 0.4 to 5 mL 0.2 mL 500 mL Each
10517102 1 to 10 mL 0.2 mL 1000 mL Each
10339840 1 to 30 mL 1.0 mL 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10596712 Supplier Socorex™ Supplier No. 501.02025
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Compact Dispenser
Autoclavable Autoclavable
Volume (Metric) 0.2 to 2 mL
Increments 0.1 mL
Model 501
Volume (Metric) Reservoir 250 mL
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.