missing translation for 'onlineSavingsMsg'
Learn More

Hellma Compact Flow Cuvette

Product Code. 12769616
Change view
Click to view available options
Capacity (Metric):
390 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12769616 390 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12769616 Supplier Hellma Supplier No. 176700851040
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact, high-performance quartz cuvette for flow measurements.

  • Compact
  • Includes 2 screw connections M 6 x 1
  • Includes FEP tubing (OD: 1.9 mm, ID: 1.1 mm, Length: 500 mm)
  • For absorption measurements
  • Window material: high-performance quartz glass (200 nm to 2500 nm)

Specifications

Description External dimensions: 35 x 12.5 x 12.5 mm, Aperture: 11 x 3.5 mm
Capacity (Metric) 390 μL
Thickness (Metric) Layer thickness: 10 mm
Includes 2 screw connections M 6 x 1, FEP tubing (OD: 1.9 mm, ID: 1.1 mm, Length: 500 mm
Height (Metric) 8.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.