missing translation for 'onlineSavingsMsg'
Learn More

Brannan Compact Infrared Industrial Thermometer

Product Code. 31810758
Change view
Click to view available options
Max. Temperature (Metric):
500°c
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) Unit Size
31810758 500°c Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810758 Supplier Brannan Supplier No. 38/703/0
  • ONLINE EXCLUSIVE PRICE
    74.52 €
    44.29 € / Pack of 1
    Save 30.23 €
    40% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handheld industrial infrared thermometer

  • Compact infrared thermometer with built-in laser pointer for fast and precise measurement
  • Temperature range -50 to +500°C
  • Over range indication
  • Large backlit LCD
  • Data hold and power off function
  • Supplied with 3 point certificate of calibration
  • Supplied with protective pouch

Specifications

Disposable Reusable
Product Type Infrared Thermometer
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°c
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Display Digital LCD
IP Rating None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.