missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ HDPE, Compact Rectangular Bottle

Product Code. 15638905 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
4 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15638905 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15638905 Supplier Cole Parmer™ Supplier No. 0606112
  • ONLINE EXCLUSIVE PRICE
    23.00 €
    21.11 € / Pack of 1
    Save 1.89 €
    8% Off
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HDPE, Compact Rectangular Bottle

  • Stackable.
  • Thin profile.
  • High-density polyethylene construction.
  • FDA compliant.
  • Cap included.
  • Optional quick-service faucets.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Capacity (Metric) 4 L
Closure Size 38 mm
Closure Type Cap
Depth (English) 2 3/4 in.
Height (English) 14 in.
Material HDPE
Product Type Rectangular Bottle
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.