missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace

Product Code. 15496742 Shop All Nabertherm Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
434 x 340 x 508 mm
670 x 340 x 508 mm
670 x 410 x 578 mm
920 x 460 x 628 mm
1170 x 460 x 628 mm
Controller Type:
B410
C450
P480
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Exterior Controller Type Temperature (Metric) Unit Size
15496742 670 x 410 x 578 mm C450 1300°C Each
15456582 434 x 340 x 508 mm C450 1200°C Each
15486592 434 x 340 x 508 mm C450 1300°C Each
15486582 670 x 340 x 508 mm C450 1200°C Each
15416602 670 x 340 x 508 mm C450 1300°C Each
15466732 670 x 340 x 508 mm P480 1200°C Each
15496732 670 x 340 x 508 mm P480 1300°C Each
15486742 670 x 410 x 578 mm C450 1200°C Each
15406742 670 x 410 x 578 mm P480 1200°C Each
15416742 670 x 410 x 578 mm P480 1300°C Each
15456592 920 x 460 x 628 mm C450 1200°C Each
15416622 920 x 460 x 628 mm C450 1300°C Each
15426742 920 x 460 x 628 mm P480 1200°C Each
15436742 920 x 460 x 628 mm P480 1300°C Each
15406592 1170 x 460 x 628 mm B410 1200°C Each
15466632 1170 x 460 x 628 mm B410 1300°C Each
15426592 1170 x 460 x 628 mm C450 1200°C Each
15476642 1170 x 460 x 628 mm C450 1300°C Each
15446742 1170 x 460 x 628 mm P480 1200°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 15496742 Supplier Nabertherm™ Supplier No. R321C3AN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Solid state relays provide for low-noise operation

Specifications

Controller Type C450
Heated Zone 500 mm
Temperature (Metric) 1300°C
Dimensions (L x W x H) Exterior 670 x 410 x 578 mm
Length (Metric) 700 mm
Diameter (Metric) Process Tube 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.