missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace with C550 Controller

Product Code. 17338079 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Process Tube:
50 mm
120 mm
170 mm
Heated Zone:
250 mm
500 mm
750 mm
1000 mm
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Process Tube Heated Zone Temperature (Metric) unitSize
17338079 50 mm 250 mm 1200°C Each
17348079 50 mm 250 mm 1300°C Each
17378079 50 mm 500 mm 1200°C Each
17388079 50 mm 500 mm 1300°C Each
17338089 120 mm 500 mm 1200°C Each
17348089 120 mm 500 mm 1300°C Each
17398089 170 mm 750 mm 1200°C Each
17308099 170 mm 750 mm 1300°C Each
17358099 170 mm 1000 mm 1200°C Each
17368099 170 mm 1000 mm 1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17338079 Supplier Nabertherm™ Supplier No. R152O2AN
  • ONLINE EXCLUSIVE PRICE
    5315.00 €
    5010.00 € / Pack of 1
    Save 305.00 €
    5% Off
 Restricted Item
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

  • Excellent price - performance ratio
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
  • Temperature, max. 1200°C or 1300°C
  • Five programs and four freely programmable ramps, controller C 550 with 10 freely adjustable programs and 20 segments
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type C550
Heated Zone 250 mm
Temperature (Metric) 1200°C
Type Compact Tube Furnace
Dimensions (L x W x H) Exterior 434 x 340 x 508 mm
Length (Metric) 450 mm
Diameter (Metric) Process Tube 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.