missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace R Series with P480 Controller

Product Code. 15456742 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Outer:
170 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
15456742 170 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15456742 Supplier Nabertherm Supplier No. R571P3AN3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

  • Maximum Temperature: 1300 °C
  • Single-zoned design as standard
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Working tube of C 530 ceramic including two fiber plugs as standard equipment
  • Type S thermocouple
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1300°C
Temperature Control P480
Dimensions (L x W x H) Exterior 460 x 1170 x 628 mm
Length (Metric) 1000 mm
Diameter (Metric) Outer 170 mm
Weight (Metric) 89 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.