missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace RD Series

Product Code. 15599582 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1100°C
1300°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
15599582 1300°C Each
15589582 1100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15599582 Supplier Nabertherm Supplier No. RD30A173A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Equipped with a standard C 530 ceramic working tube and two fibre plugs they have an unbeatable price/performance ratio. Units feature rust-free, textured stainless steel exteriors.

  • Maximum Temperature: 1100 °C or 1300 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Inner diameter of the tube: 30 mm, heated length: 200 mm
  • Working tube made of C 530 material including two fiber plugs as standard
  • Thermocouple type K (1100 °C) or type S (1300 °C)
  • Solid state relays provide for low-noise operation of the heating
  • Heating wires wound directly around the working tube resulting in very fast heat-up rates
  • Defined application within the constraints of the operating instructions

Specifications

Temperature (Metric) 1300°C
Temperature Control R7
Dimensions (L x W x H) Exterior 200 x 300 x 350 mm
Length (Metric) 200 mm
Diameter (Metric) Inside 30 mm
Weight (Metric) 12 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.