missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace RT Series

Product Code. 15581112 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1100°C
1300°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
15581112 1100°C Each
15501122 1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15581112 Supplier Nabertherm Supplier No. RT511BAN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and working height make these tube furnaces suitable for integration into existing process systems.

  • Maximum Temperature: 1100°C or 1300°C
  • Compact design
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Vertical or horizontal operation freely adjustable
  • Working height freely adjustable
  • Working tube made of C 530 ceramic
  • Type S thermocouple
  • Operation also possible separate from stand if safety guidelines are observed
  • Control system integrated in furnace base
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1100°C
Temperature Control B410
Length (Metric) 250 mm
Diameter (Metric) Inside 50 mm
Diameter (Metric) Outer 50 mm
Weight (Metric) 25 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.