missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace

Product Code. 15446592 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1200°C
1300°C
Diameter (Metric) Inside:
100 mm
120 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Diameter (Metric) Inside unitSize
15446592 1200°C 100 mm Each
15466742 1300°C 120 mm Each
15476742 1200°C 120 mm Each
15486602 1300°C 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15446592 Supplier Nabertherm™ Supplier No. R471B2AN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Equipped with a standard working tube of C 530 ceramic and two fibre plugs. Nebertherm™ Compact Tube Furnace includes Controller B 410.

Compact tube furnaces with integrated control systems can be used universally for many processes.
  • Excellent price - performance ratio.
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation).
  • Temperature, max. 1,200°C or 1,300°C
  • Single-zoned design as standard with controller B 410
  • Five programs and four freely programmable ramps, controller C 450 with 10 freely adjustable programs and 20 segments, or controller P480 with 50 freely adjustable programs and 40 segments for three-zone operation.
  • Three-zoned design available on models >250mm with optional P480 controller
  • Outer tube diameter of 50 to 170mm, heated length from 250 to 1,000mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material

Specifications

Controller Type B410
Heated Zone 750 mm
Temperature (Metric) 1200°C
Diameter (Metric) Inside 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.