missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- These borosilicate glass vials are available in clear or amber glass
- Vials are low profile for greater stability
- Feature a wide mouth for ease of sampling
- Cases contain a shrink-wrapped tray vials including caps.
Specifications
Specifications
| Diameter (English) Outer | 37/64 in. |
| Color | Clear |
| Diameter (Metric) Outer | 14.75 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.85 mL |
| Height (English) | 1 1/50 in. |
| No. per Pack | 144 |
| Packaging Type | Shrink-wrapped Tray |
| Base Style | Flat Bottom |
| Closure Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?