missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 1V Qualitative Filter Papers, Fluted

Product Code. 15500103
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
270 mm
320 mm
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15500103 270 mm Pack of 100
15510103 320 mm Pack of 100
15560093 125 mm Pack of 100
15570093 150 mm Pack of 100
15580093 185 mm Pack of 100
15590093 240 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15500103 Supplier Cytiva Supplier No. 1201270
  • ONLINE EXCLUSIVE PRICE
    79.90 €
    73.49 € / Pack of 100
    Save 6.41 €
    8% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.

Grade 1V is well suited for qualitative analysis in routine applications including: separations of lead sulfate, hot calcium oxalate and calcium carbonate; soil analysis; separating solids from liquids in food quality testing; and teaching simple qualitative analysis in classrooms.

  • Nominal particle retention rating of 11μm supports general filtration
  • Intermediate filtration speed (Herzberg 150 s)
  • Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1V Filter Paper for General Filtration, 27 cm circle (100 pcs)
Format Folded (Pre-pleated)
Material Cellulose
Particle Retention 11 μm
Filtration Speed 150 s (Herzberg)
Flow Rate 57mL/min.
For Use With (Application) Used filter paper for routine applications with medium retention and flow rate. Covers a wide range of laboratory applications and is frequently used for clarifying liquids.
Grade Grade 1V
Quantity 100 Pk.
Thickness (Metric) 180 μm
Type Qualitative Filter Paper
Diameter (Metric) 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.