missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Surface Validation Swabs
BIOPHARMAGREENER_CHOICE

Product Code. 16249721 Shop All Contec Products
Click to view available options
Length (Metric) Tip:
2 cm
2.31 cm
Unit Size:
Pack of 1000
Pack of 5
This item is not returnable. View return policy

Product Code. 16249721

Brand: Contec™ SV3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CONSTIX™ Surface Validation Swabs designed for the evaluation of surface cleaning protocols in biopharmaceutical industries.

  • Package contains five polyester swabs specially processed to minimize background TOC contribution from the swab
  • Low background TOC content for minimal interference with test results
  • Large surface of the swab head and the long flexible handle provide exceptional surface coverage when swabbing
  • Strong, durable polyester swabs for optimum retrieval
  • Sterilizable by most common methods
  • Autoclavable
  • Swabs sealed in nylon pouch
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 4.9 in.
For Use With (Application) Evaluation of surface cleaning protocols in bio-pharmaceutical industries
Product Type Swab
Length (Metric) 12.4 cm
Material Polypropylene
Width (English) Head 0.48 in.
Width (Metric) Head 1.22 cm
Length (English) Tip 0.91 in.
Length (Metric) Tip 2.31 cm
Autoclavable Not Autoclavable
Sterility Non-sterile
Adhesive Type Ultrasonically Sealed
Handle Material Polypropylene
Tip Style Paddle
Tip Material Knit Polyester
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.