missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Concentrator Plus Rotors

Product Code. 10737274 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
16 x 6.5/10 mL
18 x 10 mL
2 x 96 x 0.2 mL
24 x 6 mL
36 x 1.5 mL
6 x 15/50 mL
8 x 15 mL
8 x 16 mL
8 x 25 mL
Description:
Rotor A-2-VC
Rotor F-35-6-30
Rotor F-35-8-24
Rotor F-40-18-19
Rotor F-40-36-12
Rotor F-45-16-20
Rotor F-45-24-12
Rotor F-45-8-17
Rotor F-50-8-16
Rotor F-50-8-18
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Description unitSize
10737274 18 x 10 mL Rotor F-40-18-19 Each
10337133 24 x 6 mL Rotor F-45-24-12 Each
10125802 2 x 96 x 0.2 mL Rotor A-2-VC Each
10609503 16 x 6.5/10 mL Rotor F-45-16-20 Each
10498983 36 x 1.5 mL Rotor F-40-36-12 Each
11960517 6 x 15/50 mL Rotor F-35-6-30 Each
10554244 8 x 15 mL Rotor F-45-8-17 Each
10327423 8 x 16 mL Rotor F-50-8-18 Each
10522844 8 x 15 mL Rotor F-50-8-16 Each
10391584 8 x 25 mL Rotor F-35-8-24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10737274 Supplier Eppendorf™ Supplier No. 5490037006
  • ONLINE EXCLUSIVE PRICE
    585.00 €
    572.00 € / Pack of 1
    Save 13.00 €
    2% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with the customer in mind to deliver an ergonomic, intuitive and durable solution that fits comfortably right on your lab bench

  • Advanced heating technology provides best treatment for your sample which assures quick, efficient and gentle vacuum concentration of DNA/RNA, nucleotides, proteins and other liquid or wet samples. Our new coated lid provides superior chemical resistance against aggressive acids and organic solvents (e.g. TFA, DMSO).
  • The Concentrator plus is available with three configurations to meet the customers' lab specific needs:
  • Basic Concentrator for connecting to an existing vacuum pump
  • Complete system with an integrated solvent-resistant, maintenance and oil-free PTFE pump, and condensation trap
  • Complete system with vacuum port adds extra capability. It allows for using the integrated vacuum pump separately – without having to disconnect it from the system
  • Choice of 3 operation modes (vacufuge, centrifuge, and desiccator) for a variety of application needs
  • Choice of three application modes (aqueous, alcohol or high vapor pressure) to correspond with sample solvent—reduction of processing time up to 20%
  • Choice of 4 heating levels (ambient, 30C, 45°C, 60°C) allows safe and efficient concentration of various samples
  • Brake function can optionally be turned off for use with delicate samples
TRUSTED_SUSTAINABILITY

Specifications

Description Rotor F-40-18-19
Type Concentrator Plus Rotor
Capacity 18 x 10 mL
Max. Tube Length 66 mm
Max. Tube Diameter 19 mm
For Use With (Equipment) Concentrator Plus Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.