missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Condenser

Product Code. 10592493
Change view
Click to view available options
Standard Taper Joint No:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
Length (Metric):
160 mm
250 mm
400 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Unit Size
10592493 NS 19/26 160 mm Each
10077720 NS 29/32 250 mm Each
10603073 NS 14/23 160 mm Each
10030501 NS 24/29 250 mm Each
12643830 NS 19/26 250 mm Each
10060142 NS 29/32 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10592493 Supplier Lenz Laborglasinstrumente™ Supplier No. 05210212
  • ONLINE EXCLUSIVE PRICE
    60.00 €
    40.16 € / Pack of 1
    Save 19.84 €
    33% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Condenser for condensing vapors.

  • Chemical resistance
  • High temperature resistance

Specifications

Length (Metric) 160 mm
Quantity 1 Ea.
Standard Taper Joint No NS 19/26
Type Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.