missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Condensers acc. to Allihn, with GL Threads

Product Code. 10233652
Change view
Click to view available options
Standard Taper Joint No:
NS 19/26
NS24/29
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No unitSize
10233652 NS 19/26 Each
11943421 NS24/29 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10233652 Supplier Lenz Laborglasintrumente Supplier No. 05223212
  • ONLINE EXCLUSIVE PRICE
    68.00 €
    60.80 € / Pack of 1
    Save 7.20 €
    10% Off
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Allihn condensers acc. to DIN 12581 and in addition to DIN
  • For condensing vapours
  • With NS socket and NS cone
  • Water connection: GL 14 threads (with two threaded plastic olives)
  • Made of DURAN™ tubing

Specifications

Length (Metric) Jacket 160 mm
Standard Taper Joint No NS 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.