missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Condensers Acc. to Liebig with GL Threads

Product Code. 10882811
Change view
Click to view available options
Length (Metric) Jacket:
400 mm
500 mm
750 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
10882811 500 mm Each
10067989 750 mm Each
10673755 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10882811 Supplier Lenz Laborglasintrumente Supplier No. 05210514
  • ONLINE EXCLUSIVE PRICE
    93.15 €
    77.09 € / Pack of 1
    Save 16.06 €
    17% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Liebig condensers acc. to DIN 12576 and in addition to DIN
  • For condensing vapours
  • With NS socket and NS cone
  • Water connection: GL 14 threads (with two threaded plastic olives)
  • Made of DURAN™ tubing

Specifications

Includes GL 14 threads with two threaded plastic olives
Length (Metric) Jacket 500 mm
Length (Metric) 500 mm
Quantity 1 Ea.
Standard Taper Joint No NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.