missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Conductivity Meter NineFocus™ NF3000™

Product Code. 31454067
Change view
Click to view available options
Model:
NF3000 AMM BASE
NF3000 KIT
NF3000 PURE H2O
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model
31454067 NF3000 KIT
31454088 NF3000 PURE H2O
31454057 NF3000 AMM BASE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31454067 Supplier Mettler Toledo™ Supplier No. 30997010
  • ONLINE EXCLUSIVE PRICE
    3835.00 €
    3229.39 € / Pack of 1
    Save 605.61 €
    15% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF3000 Kit includes an InLab 731 Pro-DES sensor
  • The NF3000 Pure H2O Kit includes an InLab 741 Pro-DES sensor
  • The NF3000 AMM Base includes one conductivity analog measurement module for ISM/non-ISM sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) 0.5 %
Measurement Modes Conductivity with Temperature
Calibration Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0.001 μS/cm to 2000 mS/cm
Resolution (Conductivity) 0.001 to 0.1
Temperature Range (Metric) -30°C to +130°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C between 0°C and 100°C
Display Type Color TFT (7 in.)
Backlight Option Yes
Memory 3000 Result Sets
Data Points 2000
Log Function Type Automatic by Interval or Event, Manual
Data Management Details PC, Printer, USB stick
Certifications/Compliance CE, WEEE, RoHS
IP Rating IP52
Dimensions (L x W x H) 40 x 30 x 34 cm
Weight (Metric) 2 kg
Model NF3000 KIT
Languages Chinese (Simplified), Chinese (Traditional), English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Channels 4 (Customizable with modules)
Type Conductivity Meter
Accuracy -30 to 130°C
Width (Metric) 30 cm
Height (Metric) 34 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.