missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Conductivity Solution LF CSKC13

Product Code. 10234812 Shop All SI Analytics Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10234812 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10234812 Supplier SI Analytics™ Supplier No. 285126530

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SI Analytics™ Conductivity Solution LF CSKC13 is designed as a test solution for measuring conductivity.

  • Supplied in a PE bottle
  • Hermetically sealed in the glass ampoule and sterilized with hot steam, same as a pharmaceutical product
  • The ampoules can be easily opened at the breaking point
  • Tools are not required
  • Since refilling is not possible, you are always ensured of maximum calibration reliability
  • Maximum shelf life: unopened three months, opened six hours
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Type KCI 1.3 μS/cm
For Use With (Application) Conductivity measurements
Temperature (Metric) Operating 25°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.