missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Conformable Anti Slip Tape, 510
Ideal for use on diamond grade safety plates, steps, and other irregular surfaces. Mineral coated and slip resistant with aluminum foil backing. Conforms to irregular surfaces and around edges.
Brand: 3M™ Safety-Walk™ 7000010831
Additional Details : Weight : 0.80290kg
Description
- Slip resistant tape to help maintain a firm footing on irregular surfaces
- Mineral-coated, high friction slip-resistant surface
- Suitable for application in dry, wet, or oily environments
- Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas
Specifications
18.3 m x 51 mm (60 ft. x 2 in.) | |
2 in. | |
Pressure Sensitive Adhesive | |
Dry, Wet, or Oily Environments | |
0.051 m | |
Mineral-coated |
2 Pk. | |
60 ft. | |
Black | |
Floor Tape | |
18.3 m |