missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Conical 2 Hole Stopper

Product Code. 10535921
Change view
Click to view available options
Diameter (Metric) Top:
18 mm
20 mm
23 mm
26 mm
30 mm
32 mm
37 mm
42 mm
54 mm
65 mm
Unit Size:
Pack of 25
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Top unitSize
10535921 18 mm Pack of 25
10766912 20 mm Pack of 25
10388171 23 mm Pack of 25
10439181 26 mm Pack of 25
10680352 30 mm Pack of 25
10786912 32 mm Pack of 25
10348561 37 mm Pack of 5
10638631 42 mm Pack of 5
10460522 54 mm Pack of 5
10317941 65 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10535921 Supplier KARTELL Supplier No. 0384000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Conical 2 Hole Stopper is ideal to create a seal while attaching up to two hoses to a flask or bottle.

  • General purpose laboratory red rubber stoppers.
  • Material: Red rubber.
  • Autoclavable

Specifications

Diameter (Metric) Hole 3 mm
Autoclavable Autoclavable
Color Red
Diameter (Metric) Bottom 13 mm
Diameter (Metric) Outer 18 mm
Diameter (Metric) Top 18 mm
Material Rubber
Shape Conical
Sterility Non-sterile
Stopper Number 0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.