missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Conical Bottom Plastic Test Tubes

Product Code. 31922736 Shop All Globe Scientific Products
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
Unit Size:
Pack of 2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
31922736 Polystyrene Pack of 2000
31922542 Polypropylene Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31922736 Supplier Globe Scientific Supplier No. 110414
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Molded from either premium grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

 

  • Multi-use tubes
  • Polystyrene tubes can withstand 1500rpm
  • Polypropylene tubes can withstand 3000rpm are autoclavable and freezable
  • Broad range of sizes are sure to fit most laboratory applications

 

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Diameter (Metric) 12 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.