missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Conical Centrifuge Tubes, Natural
GREENER_CHOICE

Product Code. 16370776 Shop All Heathrow Scientific Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Bulk Wrap
Bulk Wrap Skirted
Racked
Unit Size:
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Packaging unitSize
16370776 50 mL Bulk Wrap Skirted Pack of 500
16330776 15 mL Bulk Wrap Pack of 500
16340776 15 mL Racked Pack of 500
16350776 50 mL Bulk Wrap Pack of 500
16360776 50 mL Racked Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16370776 Supplier Heathrow Scientific Supplier No. HS4427S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations
  • Bulk wrap, Sterile
  • Autoclavable

Specifications

Color Natural
Product Type Centrifuge Tube
Description Conical Centrifuge Tubes, Skirted
Closure Color Natural
Autoclavable Autoclavable
Capacity (Metric) 50 mL
Bottom Shape Skirted
Material Polyethylene
Graduations 5.0 mL
No. per Case 500
No. per Pack 25
Packaging Bulk Wrap Skirted
Holds Tubes
Sterility Sterile
Disposable Single-use
Graduated Yes
Closure Material Polyethylene
Dnase Free No
Height (Metric) 114 mm
Closure Type Flat Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.