missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Conical Connector

Product Code. 10292800 Shop All SCAT Europe Products
Change view
Click to view available options
Diameter (Metric):
3 to 5 mm
4 to 8 mm
4 to 8 mm, 12 to 16 mm
4 to 8 mm, 8 to 12 mm
5 to 16 mm, 7.5 to 16 mm
7 to 10 mm
8 to 12 mm, 12 to 16 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10292800 4 to 8 mm Each
10568710 5 to 16 mm, 7.5 to 16 mm Each
10011503 4 to 8 mm, 12 to 16 mm Each
10120380 8 to 12 mm, 12 to 16 mm Each
10317779 7 to 10 mm Each
10327779 3 to 5 mm Each
10820401 4 to 8 mm, 8 to 12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10292800 Supplier SCAT™ Supplier No. 107824
  • ONLINE EXCLUSIVE PRICE
    11.00 €
    10.05 € / Pack of 1
    Save 0.95 €
    8% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safe connection of tubes of different sizes: directly and without technical aids. For safe collection of liquid HPLC waste, and many other applications in the laboratory!

SCAT™ connectors are available in the following versions:

  • Conical connectors
  • Y-connectors
  • Tube connectors
  • Capillary connectors

Specifications

Diameter (Metric) 4 to 8 mm
Autoclavable Autoclavable
Material Polypropylene
For Use With Tubing
For Use With (Application) HPLC/UHPLC Systems
Color Transparent
Product Type Conical Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.