missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Conical Dropping Funnels with PTFE Plug

Product Code. 11886114
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11886114 50 mL Each
11876094 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11886114 Supplier Lenz Laborglasinstrumente™ Supplier No. 04472802
  • ONLINE EXCLUSIVE PRICE
    95.00 €
    71.27 € / Pack of 1
    Save 23.73 €
    24% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed from borosilicate glass. Lenz Laborglasinstrumente™ Conical Dropping Funnels with PTFE Plug are utilized in liquid-liquid extractions to separate a mixture into immiscible solvent phases of different densities.

  • Conical shaped with NS socket and NS cone
  • With PTFE plug
  • With screwthread retaining device
  • With inscription label, without scale

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Product Type Dropping Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.