missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Conical Tubes SnapTec™ 50

Product Code. 17258579 Shop All Eppendorf Products
Change view
Click to view available options
Clean Claims:
Eppendorf Quality
PCR Clean
Sterile, Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free
Quantity:
20/Pk.
30/Pk.
Unit Size:
Pack of 200
Pack of 240
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Clean Claims Quantity Unit Size
17258579 Sterile, Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free 20/Pk. Pack of 200
17238579 Eppendorf Quality 30/Pk. Pack of 240
17248579 PCR Clean 30/Pk. Pack of 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17258579 Supplier Eppendorf™ Supplier No. 0030118677
  • ONLINE EXCLUSIVE PRICE
    103.52 €
    91.80 € / Pack of 200
    Save 11.72 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf Conical Tubes SnapTec™ 50 enable safe opening and closing, minimize contamination risk and are implementable in existing lab equipment. Allowing very tight closure, sample loss is minimized making them the ideal solution for cell culture and cell biology applications, and sample preparation in microbiology and molecular biology.

  • Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensures highest sample integrity, high g-Safe™ centrifugation stability, and optimal sample and pellet visibility
  • Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk
  • New! Eppendorf Conical Tubes SnapTec 50 for fast opening and closing in routine multistep protocols
  • New! Conical Tubes SnapTec 50 are autoclavable at 121°C for 20 minutes
  • Reliable and safe labelling due to a large writing area on the tube and flat and light-colored cap
  • High g-Safe centrifugation stability up to 17,000 x g for SnapTec 50
  • Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers
  • Optimal sample and pellet visibility
  • Sterile, pyrogen-, DNase-, RNase-, and DNA-free. Each individual lot is checked and certified for quality and purity
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Capacity (Metric) 50 mL
Material Polypropylene, HDPE
Quantity 20/Pk.
Sterility Sterile
Autoclavable Autoclavable
Clean Claims Sterile, Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free
Bottom Shape Conical
Closure Type SnapTec Cap
Product Type Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.