missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Connect Edge Independent Sensors for InstrumentConnect Remote Monitoring and OPC UATM

Product Code. 18893085 Shop All Thermo Scientific Products
Change view
Click to view available options
Calibration:
Not Calibrated
Standardized processed according to NIST and ISO9001
IP Rating:
IP66/68
Includes:
Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001.
PT100 4-20mA Sensor: -100 to 450°C, Class A, Standard Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration IP Rating Includes Unit Size
18893085 Standardized processed according to NIST and ISO9001 IP66/68 PT100 4-20mA Sensor: -100 to 450°C, Class A, Standard Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable Each
18883085 Not Calibrated IP66/68 Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18893085 Supplier Thermo Scientific™ Supplier No. EDGEPTSENTC008
Estimated Shipment: 26-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific Connect Edge independent sensors and sensor kits are designed to collect data from laboratory equipment. Independent sensors can also be used as a redundant source of data in alongside Device Adapters. Sensors come with Standard or Accredited calibration.

Thermo Scientific™ InstrumentConnect is professional-grade remote monitoring system for monitoring laboratory equipment and other devices to help protect samples and increase asset management efficiencies. The InstrumentConnect system utilizes Connect Edge adapters and gateways to send data to the InstrumentConnect cloud or to your own premise-based system (LIMS, BMS, SCADA) using OPC-UA™ protocol. Connect Edge hardware is compatible with 700+ Thermo Fisher Scientific laboratory equipment makes and models.

System Hardware

  • Device Adapter-Palm-size adapters collect and transmit data from lab equipment/devices to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
  • Sensor Adapter-Adapter to collect and transmit data from lab any OEM equipment/device to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
  • Ethernet Base Converter-used to convert any Wi-Fi device adapter to Ethernet/PoE. Used to convert Sensor Adapter to Ethernet (excludes PoE).
  • Connect Edge Gateway-Receives data from adapters to send to InstrumentConnect (cloud) or customer on-premise system/cloud via OPC-UA using Ethernet (WAN) connectivity or Wi-Fi (where permitted).

System Software

Choose from these available InstrumentConnect packages.

InstrumentConnect Monitor (Cloud):

  • Monitor equipment via advanced onboard equipment sensors
  • Receive alarms and notifications, set custom alarms
  • View live device status 24/7 via Mobile and Cloud app
  • Peace of mind with industry-leading security protocols
  • 25GB included data storage for documents
  • Unlimited device telemetry storage
  • Notifications via mobile application, e-mail and desktop application

instrumentConnect Integrate for OPC UA (OPC-UA to Cloud or Prem)

  • Utilize the Connect Edge system to collect and transmit data to your on-premises system or cloud using Open Platform Communications Unified Platform. The Connect Edge gateway can be enabled as an OPC server for 10 or more devices.

network

You can connect 10 device or sensor adapters to each Connect Edge gateway. Gateways can host greater than 10 devices in many cases, however this is determined by reviewing post installation gateway CPU usage. Deciding which topology is applicable to your work or laboratory environment will determine the number of gateways you will need.

Connect Edge system has 3 main topologies

  • Direct Wi-Fi-Device adapters are configured to transmit data directly to your Connect Edge gateway (10 per gateway). Your adapters must be in proximity (50-150 feet) to the gateway.
  • Single/Dual Network- adapters are configured to connect to your local network via Ethernet or Wi-Fi (where permitted) and transmit data to the Connect Edge gateway, also on the same network. This topology is ideal if devices to be monitored are not within proximity to eachother or a gateway.

Building your system

  • Determine type (Ethernet-only/WiFi+Ethernet) and quantity of gateway(s) needed based on network topology preference. The Configuration Planning Guide can be used for reference, if needed.
  • Select compatible adapter for your lab equipment
  • Purchase subscription/license for each device
  • Determine whether self-install or professional-install is desired (where available)

System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.

Installation

Customer (self) installation

Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).

Hardware Availability

Gateways

Connect Edge gateways are available in the following countries and configurations. For the most updated list, please ask your specialist.

Wi-Fi Connect Edge gateways are approved for these countries: US, CAN, UK, Europe, Australia, New Zealand, Colombia, Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Puerto Rico, Thailand, Japan

Ethernet-only Connect Edge gateways are approved for these countries: Brazil, Honduras, Paraguay, Chile, Argentina, South Africa, Bahrain, Oman, Qatar, India, South Korea, Singapore, Vietnam

Adapters

Connect Edge adapter approved use varies by country. Please check the list to ensure adapters are approved for use in the desired country.

Wi-Fi Sensor Adapter/Device Adapter with power supply is approved for: US, CAN, Europe, UK, Australia, New Zealand, Colombia, Puerto Rico

Ethernet-only Sensor Adapter/Device Adapter with power supply is approved for: Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Brazil, Honduras, Paraguay, Chile, South Africa, Bahrain, Oman, Qatar, Hong Kong

Adapter Kits exclude power supply for the countries below and can be purchased locally.

Wi-Fi Sensor Adapter/Device Adapter without power supply is approved for: India, Japan

Ethernet-only Sensor Adapter/Device Adapter without power supply is approved for: Thailand, Japan, South Korea, Singapore, Argentina, Vietnam

Local purchase specifications:

Device Adapter power supply specifications: Nominal: 5 VDC supply, 500mA (2.5W) max power consumption, peak power demand <2.5W

Sensor Adapter power supply specifications: Nominal: 5 VDC supply, 2A (10W) max consumption, peak power demand <15W

Specifications

Type Wireless Monitoring Kit
Display Type No Display
Calibration Standardized processed according to NIST and ISO9001
Alarm Types None
Software Type InstrumentConnect
Includes PT100 4-20mA Sensor: -100 to 450°C, Class A, Standard Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable
IP Rating IP66/68
Quantity 1
Warranty 1 Year Warranty
Calibration Accuracy ± 0.4°C (-100°C to +100°C) ± 1.0°C (-100°C to +316°C)
Resolution ± 0.022°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.