missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Connection Cables

Product Code. 10557291 Shop All SI Analytics Products
Click to view available options
Type:
B 1 N
K 5 S HT
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10557291

Brand: SI Analytics™ 285124354

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Connection Cables are available in various combinations of electrode socket, instrument plug, and cable lengths.

  • Electrode plug for reference electrode
  • With extension cable
TRUSTED_SUSTAINABILITY

Specifications

Description Coaxial Electrode Plug
Type K 5 S HT
Includes Electrode socket and connector plug
Temperature (Metric) Operating 135°C
Length (Metric) Cable 5 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.