missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Connector Push Fit Connection

Product Code. 10511412
Change view
Click to view available options
Diameter (Metric):
15 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10511412 15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10511412 Supplier WLD Tec™ Supplier No. 6.000.025
  • ONLINE EXCLUSIVE PRICE
    22.05 €
    17.20 € / Pack of 1
    Save 4.85 €
    21% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Connector
Material Stainless Steel
Diameter (Metric) 15 mm
For Use With (Application) Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.